This product requires certification to purchase.

10 in. Clamp Bell Joint Restraint for PVC Pipe

SIGMA

PV-LOK™ Series PWP 10 in. Clamp Bell Joint Restraint for PVC Pipe

  • Fast #
  • Part #SPWPEC10THC
  • Item #7187143
  • Manufacturer Part #PWPE-C10THC
4.8 out of 5 Customer Rating
Brand image
SIGMA

PV-LOK™ Series PWP 10 in. Clamp Bell Joint Restraint for PVC Pipe

  • Fast #
  • Part #SPWPEC10THC
  • Item #7187143
  • Manufacturer Part #PWPE-C10THC
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Diameter - Inside 1
13-1/10 in
End Connection 1
Bell End
End Connection 2
Bell End
End Connections
Bell End
Fits Pipe Size
10 in
Weight
44.4 lb
Characteristics & Features
Coating
Epoxy
Collection
PV-LOK™ Series PWP
Material
Ductile Iron, Plastic
Material Type
PVC
Warranty & Product Information
ANSI
ANSI A21.11, ANSI A21.50, ANSI A21.51, ANSI C111, ANSI C150, ANSI C151
Application
PVC Pipe
ASTM
ASTM A-449, ASTM A-536 Grade 65-45-12, ASTM B-633
AWWA
AWWA A-21.11, AWWA A-21.50, AWWA A-21.51, AWWA C-111, AWWA C-150, AWWA C-151
FM Approved
Yes
NSF Certified
No
Origin
Global
Product Type
Bell Joint Restraint
UL Listed
Yes
UPC
829805420185