This product requires certification to purchase.

20 in. x 500 ft. 9 mil Polyethylene Film

SIGMA

V-Bio® 20 in. x 500 ft. 9 mil Polyethylene Film

  • Fast #
  • Part #S47FFVBIO20
  • Item #9357074
  • Manufacturer Part #47-FFVBIO20
5 out of 5 Customer Rating
Brand image
SIGMA

V-Bio® 20 in. x 500 ft. 9 mil Polyethylene Film

  • Fast #
  • Part #S47FFVBIO20
  • Item #9357074
  • Manufacturer Part #47-FFVBIO20
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Features an inside surface made with a proprietary blend of anti-microbial additive to mitigate microbiologically influenced corrosion (MIC) and a volatile corrosion inhibitor (VCI) to control galvanic corrosion.
  • Consists of three layers of co-extruded linear low-density polyethylene (LLDPE) film.
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
4 in - 8 in
Length
500 ft
Size
20 in x 500 ft
Thickness
9 mil
Width
20 in
Characteristics & Features
Collection
V-Bio®
Material
Plastic
Material Type
Polyethylene
Warranty & Product Information
ANSI
ANSI A21.5, ANSI C105
AWWA
AWWA A-21.5, AWWA C-105
Product Type
Film