Call for Pricing
Call for Pricing
This product requires certification to purchase.

MODBUS Transmitter Node Kit for use with Seametrics EX90 4-12 in

SignalFire

Ranger™ MODBUS Transmitter Node Kit for use with Seametrics EX90 4-12 in

Brand image
SignalFire

Ranger™ MODBUS Transmitter Node Kit for use with Seametrics EX90 4-12 in

  • Fast #
  • Part #S10428203
  • Item #11605992
  • Manufacturer Part #104282-03
3.8 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • The RANGER telemetry transmitter offers a robust, cost-effective, and reliable solution for delivering your flow meter and sensor data precisely when and where you need it
  • With secure data transmission over a cellular network, operators can conveniently monitor their assets remotely, anytime and anywhere
  • Equipped with a mobile-ready cloud interface, the RANGER allows users to receive meter information via text or email
  • Enables operators to monitor real-time data, receive alerts for flow anomalies, and, in some cases, control their water systems directly from their cell phone, iPad, laptop, or desktop computer
  • Designed for versatility, the RANGER can be easily mounted to both new and existing flow meters or sensors. It is compatible with most flow meter brands, supporting either pulse or Modbus outputs
  • Utilizes MODBUS communications input
  • Battery life up to 8 years (check-in interval dependent)
  • Mounting kit designed for Seametrics EX90 insertion meters sized 4-12 in
  • Kit includes 1-year SignalFire Cloud access and data plan
  • Kit includes 1-year Verizon cellular data
  • Requires Certification

Specifications

Battery Size:
D, 3.6V
Collection:
Ranger™
Height:
8 in
Material:
Plastic
Material Type:
Polycarbonate
Maximum Temperature:
185
Product Type:
MODBUS Protocol
Waterworks Application:
Telemetry Transmitter
Weight:
1 lb
Width:
5 in



Customers Also Bought
1–6 of 18 items
Part #UWS4820750
Item #7252505
5 out of 5 Customer Rating
Requires Certification
Part #FA67NL
Item #3653180
5 out of 5 Customer Rating
Requires Certification
Part #PSXMFK
Item #7688416
4.7 out of 5 Customer Rating
Requires Certification
Part #JM25536
Item #85873
4.2 out of 5 Customer Rating
Requires Certification
Part #UWS4360751
Item #7252500
3.8 out of 5 Customer Rating
Requires Certification
Part #JM25736
Item #14186
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing