This product requires certification to purchase.

1-1/4 in. Brass P-Trap in Aged Brass

Signature Hardware

1-1/4 in. Brass P-Trap in Aged Brass

  • Fast #
  • Part #SH362AGBR
  • Item #10152076
  • Manufacturer Part #SH362AGBR
4.7 out of 5 Customer Rating
Brand image
Signature Hardware

1-1/4 in. Brass P-Trap in Aged Brass

  • Fast #
  • Part #SH362AGBR
  • Item #10152076
  • Manufacturer Part #SH362AGBR
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Aged Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 40
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Flange diameter: 3".
  • Requires Certification
Dimensions & Measurements
Gauge (metal)
17 ga
Height
5-3/4 in
Length
13 in
Trap Size
1-1/4 in
Characteristics & Features
Cleanout
No
Color Finish Category
Brass Tones
Color Finish Name
Aged Brass
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Trap Material
Brass
Warranty & Product Information
ASME
ASME A112.18.2-2020
CSA Certified
CSA B125.2-20
Type
SH485509
UPC
781889927502