1.28 gpf Elongated Two Piece Toilet in White
1.28 gpf Elongated Two Piece Toilet in White
Product Details
Product Details
This product includes
Signature Hardware Closed Front Toilet Seat in Black
Part #SHTSHEC2000BL
Signature Hardware Trip Lever in Brushed Nickel
Part #SH432ZBN
Signature Hardware 1.28 gpf Toilet Tank in White
Part #SHBN201WH
Signature Hardware Elongated Toilet Bowl in White
Part #SHBN240SWH
- Toilet is compatible with Waycrest bidet seat.
- Skirted bowl with concealed trap way.
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Elongated
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- No
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Handle Type:
- Lever
- Material:
- Vitreous China
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Toilet Bowl Height:
- 16-9/16 in
- Toilet Bowl Length:
- 14-1/2 in
- Toilet Bowl Width:
- 28-1/4 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- Yes
- Toilet Seat Shape:
- Elongated
- Toilet Type:
- Two Piece
- Trip Lever Location:
- Left-Hand
- WaterSense Labeled:
- Yes