This product requires certification to purchase.

1.8 GPM Modern Multi Function Hand Shower in Brushed Nickel

Signature Hardware

1.8 GPM Modern Multi Function Hand Shower in Brushed Nickel

  • Fast #
  • Part #SHHS4020GZBN
  • Item #7504399
  • Manufacturer Part #MIRHS4020GBN
4.4 out of 5 Customer Rating
Brand image
Signature Hardware

1.8 GPM Modern Multi Function Hand Shower in Brushed Nickel

  • Fast #
  • Part #SHHS4020GZBN
  • Item #7504399
  • Manufacturer Part #MIRHS4020GBN
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Easy-clean spray nozzles
  • Factory installed backflow prevention check valve
  • Requires hose sold separately
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1-2018
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1-18
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Hand Shower Diameter:
3-5/8 in
Hand Shower Flow Rate:
1.8 gpm
Hose Included:
No
IAPMO Listed:
Yes
Length:
9-9/16 in
Pause Control:
No
Showerhead Function:
Multi
Spray Type:
Full, Massage
UPC:
781889336021
WaterSense Labeled:
Yes
Width:
2-1/4 in