This product requires certification to purchase.

12.5A In-Line Heater Whirlpool Accessory

Signature Hardware

12.5A In-Line Heater Whirlpool Accessory

  • Fast #
  • Part #SHPRESSHTR
  • Item #3352788
  • Manufacturer Part #C3B43P1-8002AU0
3.3 out of 5 Customer Rating
Brand image
Signature Hardware

12.5A In-Line Heater Whirlpool Accessory

  • Fast #
  • Part #SHPRESSHTR
  • Item #3352788
  • Manufacturer Part #C3B43P1-8002AU0
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Maintains water temperature once water is dispersed.
  • In-Line Heater - Use with Whirlpools and Total Massage Tubs
  • Requires Certification
Dimensions & Measurements
Height
4-7/16 in
Length
10-9/16 in
Width
3-5/16 in
Characteristics & Features
Bathtub Accessory Type
Whirlpool Heaters
Color Finish Category
Blacks
Color Finish Name
Black
Material
Metal
Electrical & Operational Information
AMP
12.5
Volts
120V
Warranty & Product Information
Application
Residential
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No
UPC
781889142639