120 in. Barn Door Hardware Kit with Soft Close
120 in. Barn Door Hardware Kit with Soft Close
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
This product includes
Miseno Barn Door Low Profile Soft Close Round Rod in Black
Part #HBD5911BK
Signature Hardware 120 in. Barn Door Bent Strap in Black
Part #HBD5000X120BK
- Made of steel.
- For doors up to 60" wide.
- Soft Close Adapter: Door weight needs to be 66-132 lbs and not exceeding 176 lbs for the soft-close function to work properly.
- For use with flat rails.
- Keeps door from slamming when opening and closing.
- Low profile soft close adapter left /right hand.
- Low profile soft close trigger . Trigger screws. Cone-point set screws.
- Width: 12-11/16". Depth: 1-1/4". Height: 1-1/8".
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black