This product requires certification to purchase.

2-1/2 in. Drain Cap for Freestanding Bathtub in Matte Black

Signature Hardware

2-1/2 in. Drain Cap for Freestanding Bathtub in Matte Black

  • Fast #
  • Part #SH439071MB
  • Item #9834415
  • Manufacturer Part #439071MB
4.1 out of 5 Customer Rating
Brand image
Signature Hardware

2-1/2 in. Drain Cap for Freestanding Bathtub in Matte Black

  • Fast #
  • Part #SH439071MB
  • Item #9834415
  • Manufacturer Part #439071MB
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 108
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Made of brass.
  • Compatible with the following acrylic tub collections: Aliyah, Arrington, Arya, Baxter, Boone, Conway, Dellway, Dempsey, Eaton, Eden, Glendora, Halliford, Hibiscus, Kepler, Laxson, Leith, Leland, Lindsey, Mayim, Nassau, Odenwald, Pelion, Rakson, Renlo, Saunders, Sheba, Treece.
  • White cap included.
  • Fits 3-1/2 in Drain.
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
2-1/2 in
Height
7/8 in
Length
2-1/2 in
Width
2-1/2 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Matte Black
Drain Component Type
Cover
Drain Type
Bathtub Drain
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Application
Residential
UPC
781889887844