This product requires certification to purchase.

2-1/2 in. Drain Cap for Freestanding Bathtub in Polished Nickel

Signature Hardware

2-1/2 in. Drain Cap for Freestanding Bathtub in Polished Nickel

  • Fast #
  • Part #SH439071PN
  • Item #9834412
  • Manufacturer Part #439071PN
4.8 out of 5 Customer Rating
Brand image
Signature Hardware

2-1/2 in. Drain Cap for Freestanding Bathtub in Polished Nickel

  • Fast #
  • Part #SH439071PN
  • Item #9834412
  • Manufacturer Part #439071PN
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Made of brass.
  • Compatible with the following acrylic tub collections: Aliyah, Arrington, Arya, Baxter, Boone, Conway, Dellway, Dempsey, Eaton, Eden, Glendora, Halliford, Hibiscus, Kepler, Laxson, Leith, Leland, Lindsey, Mayim, Nassau, Odenwald, Pelion, Rakson, Renlo, Saunders, Sheba, Treece.
  • White cap included.
  • Fits 3-1/2 in Drain.
  • Requires Certification

Documents


Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Diameter:
2-1/2 in
Drain Component Type:
Cover
Drain Type:
Bathtub Drain
Height:
7/8 in
Length:
2-1/2 in
Material:
Brass
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
781889887813
Width:
2-1/2 in