2-1/2 x 6 in. Bathroom Sink Drain in Brushed Nickel
2-1/2 x 6 in. Bathroom Sink Drain in Brushed Nickel
Package Quantity Info:
Each: 1 Case: 6-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Brass construction
- Fits standard sinks with 1-1/2 in drain holes
- Use with lavatories with no overfl ow holes
- Drain Flange Diameter 2-1/2 in
- Clic-clac style
Specifications
- ASME:
- ASME A112.18.2, ASME A112.18.2-2015
- CSA Certified:
- CSA B125.2-15
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Drain Opening:
- 1-1/2
- Grid Drain Material:
- Brass
- Overflow Included:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Strainer Diameter:
- 2-1/2
- Tailpiece Length:
- 6
- Tailpiece Style:
- Straight
- UPC:
- 781889985984