This product requires certification to purchase.

22 in. PVC Cable Drain in Oil Rubbed Bronze

Signature Hardware

22 in. PVC Cable Drain in Oil Rubbed Bronze

  • Fast #
  • Part #SH644ORB
  • Item #4290156
  • Manufacturer Part #B138884
3.4 out of 5 Customer Rating
Brand image
Signature Hardware

22 in. PVC Cable Drain in Oil Rubbed Bronze

  • Fast #
  • Part #SH644ORB
  • Item #4290156
  • Manufacturer Part #B138884
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 20
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • The bathtub Cable Drain & Overflow Kit is controlled by its easy-to-turn knob
  • A concealed, metal cable that runs along the outside of the pipes to the drain opens and closes the stopper as the knob is turned
  • This efficient design along with durable brass construction ensure this drain will be a lasting addition
  • Designed for 17 in - 22 in depth tubs
  • Requires Certification

Specifications

ASME:
ASME A112.18.2 2015
CSA Certified:
CSA B125.2 2015
Cable Length (ft):
2.25 ft
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Connecting Pipe:
No Piping
Drain Body Material:
Plastic
Drain Body Material Type:
ABS
Drain Installation Type:
Through Floor
Fits Pipe Size:
2-1/4 in
IAPMO Listed:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Trim Only:
Yes
Tub Depth:
22
UPC:
054374663231
WaterSense Labeled:
No