This product requires certification to purchase.

26-3/5 x 16-1/10 in. Stainless Steel Sink Grid

Signature Hardware

26-3/5 x 16-1/10 in. Stainless Steel Sink Grid

  • Fast #
  • Part #SHG2616
  • Item #8017612
  • Manufacturer Part #459706
4.2 out of 5 Customer Rating
Brand image
Signature Hardware

26-3/5 x 16-1/10 in. Stainless Steel Sink Grid

  • Fast #
  • Part #SHG2616
  • Item #8017612
  • Manufacturer Part #459706
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 90
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Constructed of Stainless Steel
  • Requires Certification

Documents

Dimensions & Measurements
Height
1 in
Length
26-3/5 in
Size
26-3/5 in x 16-1/10 in
Width
16-1/10 in
Characteristics & Features
Brand Model Compatibility
SHORUC2918 Sink
Drain Location
Center Rear
Material
Stainless Steel
Proposition 65
PROP65 WARNING FOR CALIFORNIA RESIDENTS WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Shape
Rectangular
Warranty & Product Information
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
Product Type
Sink Grid
UPC
781889383940