28 in. Shower Rail Set in Polished Nickel - Hand Shower and Hose Included
28 in. Shower Rail Set in Polished Nickel - Hand Shower and Hose Included
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
This product includes
Signature Hardware 60 in. Hand Shower Hose in Polished Nickel
Part #SHH1010PN
Signature Hardware 28 in. Shower Rail in Polished Nickel
Part #SHSB3040PN
- Metal bar and mounting posts.
- Adjustable angle for handshower mount.
- Single function hand shower (full spray).
- Easy-clean spray nozzles.
- Factory installed backflow prevention check valve.
- 60" - 72" stretchable metal shower hose.
- Double spiral constructed hose.
- Metal conical nut.
-
Green
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 4-5/8 in
- Hand Shower Diameter:
- 1-1/16 in
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Type:
- Lever
- Hose Included:
- Yes
- Hose Length:
- 60 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Showerhead Function:
- Single
- Slide Bar Height:
- 28 in
- WaterSense Labeled:
- Yes