3-1/2 in. Deep Disposer Flange and Strainer Basket in Gunmetal
3-1/2 in. Deep Disposer Flange and Strainer Basket in Gunmetal
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
This product includes
- Compatible with all kitchen and bar sinks.
- Disposer flange fits most InSinkErator disposals and continuous feed three-bolt disposers with 3-3/8" I.D.
- Designed to accommodate sinks with extra-thick design.
- Disposer flange measures 2-3/8" deep overall.
- Disposer flange does not have threads.
- Disposer flange includes stopper.
Specifications
- Color Finish Category:
- Greys
- Color Finish Name:
- Gunmetal
- Diameter:
- 3-1/2 in
- Material:
- Brass
- Product Type:
- Deep Drain
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov