This product requires certification to purchase.

4-1/4 in. Shower Strainer in Brushed Nickel

Signature Hardware

4-1/4 in. Shower Strainer in Brushed Nickel

  • Fast #
  • Part #SH603BN
  • Item #2937990
  • Manufacturer Part #142997
3.6 out of 5 Customer Rating
Brand image
Signature Hardware

4-1/4 in. Shower Strainer in Brushed Nickel

  • Fast #
  • Part #SH603BN
  • Item #2937990
  • Manufacturer Part #142997
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 48
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Center to center screw holes: 2-5/8"
  • Fits PROFLO® drains PFA600, PFP600 and PF42925
  • Fits Plastic Oddities drains
  • Requires Certification

Documents

Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Application
Residential
ASME
ASME A112.18.2-2015
CSA Certified
CSA B125.2-15
UPC
781889137154