This product requires certification to purchase.

5/8 x 3/8 x 20 in. Angle Supply Kit for Toilets in Gunmetal

Signature Hardware

5/8 x 3/8 x 20 in. Angle Supply Kit for Toilets in Gunmetal

  • Fast #
  • Part #SH251GM
  • Item #9928231
  • Manufacturer Part #SH251GM
4.1 out of 5 Customer Rating
Brand image
Signature Hardware

5/8 x 3/8 x 20 in. Angle Supply Kit for Toilets in Gunmetal

  • Fast #
  • Part #SH251GM
  • Item #9928231
  • Manufacturer Part #SH251GM
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Gunmetal Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Complete your toilet installation with this decorative supply kit. Made of durable brass, this product features a tarnish-resistant finish that promises to last. Its easy-to-turn handle is oval in shape and features a knurled edge for added grip.
  • Requires Certification
Dimensions & Measurements
Fitting Size 1
5/8 in
Fitting Size 2
3/8 in
Fitting Sizes
5/8 in x 3/8 in
Length
20 in
Characteristics & Features
Color Finish Category
Greys
Color Finish Name
Gunmetal
Handle Type
Knob
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
ASME
ASME A112.18.1-2018
CSA Certified
CSA B125.1-18
NSF
NSF 372-2020, NSF 61-2019
NSF Certified
Yes
UPC
781889903407