This product requires certification to purchase.

6-1/4 in. Corner Shower Basket in Chrome

Signature Hardware

6-1/4 in. Corner Shower Basket in Chrome

  • Fast #
  • Part #SH296066
  • Item #7714332
  • Manufacturer Part #296066
3.4 out of 5 Customer Rating
Brand image
Signature Hardware

6-1/4 in. Corner Shower Basket in Chrome

  • Fast #
  • Part #SH296066
  • Item #7714332
  • Manufacturer Part #296066
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Extends 6-1/4" from corner.
  • Shower basket fits in corner of shower or bathroom wall.
  • Mounting hardware included.
  • Includes button covers to conceal mounting screws.
  • Requires Certification
Dimensions & Measurements
Depth
6-1/4 in
Height
12 in
Width
10-3/8 in
Included Components
Hardware Included
Yes
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Chrome
Installation Type
Wall Mount
Material
Brass
Warranty & Product Information
ADA Compliant
No
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Product Type
Corner Shower Basket
UL Listed
No
UPC
781889526385