This product requires certification to purchase.

72 x 36 in. L-Shaped Shower Rod and Ceiling Supports in Brushed Nickel

Signature Hardware

72 x 36 in. L-Shaped Shower Rod and Ceiling Supports in Brushed Nickel

  • Fast #
  • Part #SH466809
  • Item #9373124
  • Manufacturer Part #466809
5 out of 5 Customer Rating
Brand image
Signature Hardware

72 x 36 in. L-Shaped Shower Rod and Ceiling Supports in Brushed Nickel

  • Fast #
  • Part #SH466809
  • Item #9373124
  • Manufacturer Part #466809
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Includes two rectangular Jumbo Rod Flanges. Packed in individual carton.
  • 36" ceiling support.
  • Plated over solid brass material.
  • Requires Certification
Dimensions & Measurements
Length
72 in
Width
36 in
Characteristics & Features
Adjustable
No
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Installation Type
Ceiling Mount
Material
Brass
Proposition 65
WARNING: CANCER AND REPRODUCTIVE HARM - WWW.P65WARNINGS.CA.GOV
Shape
L-shaped
Warranty & Product Information
ADA Compliant
No
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Product Type
Shower Rod
UPC
781889738962