ABS Cable Drain & Overflow for 17 - 22 in. Deep Alcove Tubs in Gunmetal
ABS Cable Drain & Overflow for 17 - 22 in. Deep Alcove Tubs in Gunmetal
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Designed for 17"-22" depth tubs.
- Metal construction control handle and stopper.
- 27" cable length.
- Connection Size: 2-1/4" and 1-7/8".
Specifications
- ASME:
- ASME A112.18.2 2015
- CSA Certified:
- CSA B125.2 2015
- Cable Length (ft):
- 2.25 ft
- Color Finish Category:
- Greys
- Color Finish Name:
- Gunmetal
- Connecting Pipe:
- No Piping
- Drain Body Material:
- Plastic
- Drain Body Material Type:
- ABS
- Drain Installation Type:
- Through Floor
- IAPMO Listed:
- No
- Material Type:
- ABS
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Tub Depth:
- 22
- UPC:
- 781889903414
- WaterSense Labeled:
- No