This product requires certification to purchase.

70 in. x 84 in. Polyester Shower Curtain in Multi-color

Signature Hardware

Abstract 70 in. x 84 in. Polyester Shower Curtain in Multi-color

Brand image
Signature Hardware

Abstract 70 in. x 84 in. Polyester Shower Curtain in Multi-color

  • Fast #
  • Part #SH446760
  • Item #7960621
  • Manufacturer Part #446760
4.8 out of 5 Customer Rating

X Points

Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Made of water-resistant polyester.
  • For best fit, order a shower curtain that is 6" - 12" wider than your shower rod.
  • Measurements may vary ±; 1".
  • Requires Certification

Specifications

Color Finish Category:
Neutrals
Color Finish Name:
Multi-color
Height:
84 in
Material:
Plastic
Material Type:
Polyester
Product Type:
Shower Curtain
Width:
70 in



Customers Also Bought
1–6 of 13 items
Part #BB2043
Item #4101055
4.3 out of 5 Customer Rating
Requires Certification
Part #B2043
Item #7473340
4.5 out of 5 Customer Rating
Requires Certification
Part #FB60BN6
Item #7391809
4.4 out of 5 Customer Rating
Requires Certification
Part #IE42WDUL
Item #7634430
3.4 out of 5 Customer Rating
Requires Certification
Part #RLBGEN1424
Item #7688624
5 out of 5 Customer Rating
Requires Certification
Part #PPV00207
Item #7682272
4.1 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SHHBFSO6731AWH
Item #9731748
3.6 out of 5 Customer Rating
Requires Certification
Part #SHSKS6030LWH
Item #7033352
5 out of 5 Customer Rating
Requires Certification
Part #PFTLBN
Item #2937937
4.7 out of 5 Customer Rating
Requires Certification
Part #SH162MB
Item #9508059
3.3 out of 5 Customer Rating
Requires Certification
Part #SH602BN
Item #2937910
4.8 out of 5 Customer Rating
Requires Certification
Part #SHXCGF107PN
Item #9832930
4.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing