This product requires certification to purchase.

Single Handle Bar Faucet in Chrome

Signature Hardware

Amberley Single Handle Bar Faucet in Chrome

  • Fast #
  • Part #SHXCAM137CP
  • Item #9807990
  • Manufacturer Part #SHXCAM137CP
3.9 out of 5 Customer Rating
Brand image
Signature Hardware

Amberley Single Handle Bar Faucet in Chrome

  • Fast #
  • Part #SHXCAM137CP
  • Item #9807990
  • Manufacturer Part #SHXCAM137CP
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Faucet is constructed of brass ensuring a lifetime of durability
  • Operated with a ceramic disc valve, ensuring a lifetime of drip free performance
  • Installs onto water supplies with 9/16 in UNEF connections
  • Designed to be installed onto faucet decks up to 2-9/16 in thick
  • Compliant with the Americans with Disabilities Act (ADA)
  • Non-kink nylon hose
  • Metal lever handle
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
9/16 in
Faucet Height
13-1/16 in
Flow Rate
1.8 gpm
Maximum Deck Thickness
2-9/16 in
Spout Height
8-7/16 in
Spout Reach
7 in
Spout Swivel
Yes
Included Components
Deck Plate Included
No
Characteristics & Features
Collection
Amberley
Color Finish Category
Chromes
Color Finish Name
Chrome
Faucet Connection
UNEF
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
1 Hole
Side Spray
No
Spout Type
High Arc, Swivel
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI 372, ANSI 61, ANSI A117.1
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61
NSF Certified
Yes
UL Listed
No
UPC
781889881422