This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Brushed Gold

Signature Hardware

Amberley Single Handle Pull Down Kitchen Faucet in Brushed Gold

  • Fast #
  • Part #SHXCAM107BG
  • Item #9808046
  • Manufacturer Part #SHXCAM107BG
5 out of 5 Customer Rating
Brand image
Signature Hardware

Amberley Single Handle Pull Down Kitchen Faucet in Brushed Gold

  • Fast #
  • Part #SHXCAM107BG
  • Item #9808046
  • Manufacturer Part #SHXCAM107BG
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Non-kink nylon hose
  • Optional deck plate included
  • 3-function sprayer-stream, full spray and pause
  • Diverts from spray to stream without shutting off water
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
9/16 in
Faucet Height
16-15/16 in
Flow Rate
1.8 gpm
Maximum Deck Thickness
2-9/16 in
Spout Height
8-15/16 in
Spout Reach
9-3/16 in
Included Components
Deck Plate Included
Yes
Supply Lines Included
No
Characteristics & Features
Collection
Amberley
Color Finish Category
Gold Tones
Color Finish Name
Brushed Gold
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Handle Type
Lever
Kitchen Faucet Type
Pull Down
Number of Handles
Single Handle
Number of Holes
1 Hole
Side Spray
No
Spout Type
High Arc
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI 372 2016, ANSI 61 2020, ANSI A117.1
Application
Residential
ASME
ASME A112.18.1 2018
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1 2018
GSA Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61
NSF Certified
Yes
Origin
Global
UL Listed
No
UPC
781889881989