Single Handle Pull Down Kitchen Faucet in Oil Rubbed Bronze
Amberley Single Handle Pull Down Kitchen Faucet in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Faucet is constructed of brass ensuring a lifetime of durability
- Pullout spray head with dual spray functionality; aerated spray and stream
- 360° Swivel spout grants access to all areas in and around the sink
- Operated with a ceramic disc valve, ensuring a lifetime of drip free performance
- Installs onto water supplies with 9/16 in UNEF connections
- Designed to be installed onto faucet decks up to 2-9/16 in thick
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1, ANSI 61-2020, ANSI 372-2016
- ASME:
- ASME A112.18.1-2018
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1-18, CSA 61-2020
- Collection:
- Amberley
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Deck Plate Included:
- Yes
- Faucet Connection Size:
- 9/16 in
- Faucet Height:
- 16-5/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-9/16 in
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Side Spray:
- No
- Spout Height:
- 8-1/16 in
- Spout Reach:
- 9-5/16 in
- Spout Swivel:
- 360°
- Supply Lines Included:
- No
- UL Listed:
- No
- UPC:
- 781889881378