This product requires certification to purchase.

Soap or Lotion Dispenser in Aged Brass

Signature Hardware

Amberley Soap or Lotion Dispenser in Aged Brass

  • Fast #
  • Part #SHSD1144XAGBR
  • Item #9832083
  • Manufacturer Part #SHSD1144XAGBR
4 out of 5 Customer Rating
Brand image
Signature Hardware

Amberley Soap or Lotion Dispenser in Aged Brass

  • Fast #
  • Part #SHSD1144XAGBR
  • Item #9832083
  • Manufacturer Part #SHSD1144XAGBR
4 out of 5 Customer Rating

X Points

Color Finish Name: Aged Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Plastic bottle & tube.
  • Max. fill capacity: 15.89 oz.
  • Refillable from top.
  • Dispenser spout reach: 4-1/2".
  • Requires Certification
Dimensions & Measurements
Height
3 in
Length
2 in
Maximum Deck Thickness
2-9/16 in
Spout Height
2-1/8 in
Spout Reach
3-1/2 in
Characteristics & Features
Collection
Amberley
Color Finish Category
Brass Tones
Color Finish Name
Aged Brass
Installation Type
Deck Mount
Material
Metal
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
UPC
781889885208