This product requires certification to purchase.

18 in. Center-to-Center Appliance Pull in Matte Black/Golden Champagne

Signature Hardware

Anberlin 18 in. Center-to-Center Appliance Pull in Matte Black/Golden Champagne

  • Fast #
  • Part #SH553255MBGC
  • Item #10428418
  • Manufacturer Part #BP37562MBBBZ
4.3 out of 5 Customer Rating
Brand image
Signature Hardware

Anberlin 18 in. Center-to-Center Appliance Pull in Matte Black/Golden Champagne

  • Fast #
  • Part #SH553255MBGC
  • Item #10428418
  • Manufacturer Part #BP37562MBBBZ
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black, Golden Champagne Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 8 Case: 8
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Includes fastening hardware.
  • Sold individually.
  • Requires Certification

Documents

Dimensions & Measurements
Center to Center
18 in
Depth
2 in
Length
22-3/8 in
Package Quantity
1
Width
11/16 in
Characteristics & Features
Collection
Anberlin
Color Finish Category
Gold Tones
Color Finish Name
Matte Black, Golden Champagne
Hardware Type
Appliance Pull
Material
Zinc
Style
Transitional
Warranty & Product Information
UPC
026634350939