This product requires certification to purchase.

3-3/4 in. Center-to-Center Cabinet Pull in Matte White/Polished Chrome

Signature Hardware

Anberlin 3-3/4 in. Center-to-Center Cabinet Pull in Matte White/Polished Chrome

  • Fast #
  • Part #SH553248MWCP
  • Item #10428254
  • Manufacturer Part #BP37555MTW26
5 out of 5 Customer Rating
Brand image
Signature Hardware

Anberlin 3-3/4 in. Center-to-Center Cabinet Pull in Matte White/Polished Chrome

  • Fast #
  • Part #SH553248MWCP
  • Item #10428254
  • Manufacturer Part #BP37555MTW26
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte White, Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 60
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Includes fastening hardware.
  • Sold individually.
  • Requires Certification

Documents

Dimensions & Measurements
Center to Center
3-3/4 in
Depth
1-5/16 in
Length
6-5/8 in
Width
7/16 in
Characteristics & Features
Collection
Anberlin
Color Finish Category
Whites
Color Finish Name
Matte White, Polished Chrome
Hardware Type
Cabinet Pull
Material
Zinc
Style
Transitional
Warranty & Product Information
UPC
026634350069