This product requires certification to purchase.

8-13/16 in. Center-to-Center Cabinet Pull in Matte Black/Golden Champagne

Signature Hardware

Anberlin 8-13/16 in. Center-to-Center Cabinet Pull in Matte Black/Golden Champagne

  • Fast #
  • Part #SH553252MBGC
  • Item #10428344
  • Manufacturer Part #BP37559MBBBZ
5 out of 5 Customer Rating
Brand image
Signature Hardware

Anberlin 8-13/16 in. Center-to-Center Cabinet Pull in Matte Black/Golden Champagne

  • Fast #
  • Part #SH553252MBGC
  • Item #10428344
  • Manufacturer Part #BP37559MBBBZ
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black, Golden Champagne Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 40
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Includes fastening hardware.
  • Sold individually.
  • Requires Certification

Documents

Dimensions & Measurements
Center to Center
8-13/16 in
Depth
1-5/16 in
Length
11-5/8 in
Width
7/16 in
Characteristics & Features
Collection
Anberlin
Color Finish Category
Gold Tones
Color Finish Name
Matte Black, Golden Champagne
Hardware Type
Cabinet Pull
Material
Zinc
Style
Transitional
Warranty & Product Information
UPC
026634350571