This product requires certification to purchase.

Bathroom Trim Kit in Polished Nickel

Signature Hardware

Bathroom Trim Kit in Polished Nickel

  • Fast #
  • Part #SH204071
  • Item #7715520
  • Manufacturer Part #204071
3.4 out of 5 Customer Rating
Brand image
Signature Hardware

Bathroom Trim Kit in Polished Nickel

  • Fast #
  • Part #SH204071
  • Item #7715520
  • Manufacturer Part #204071
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Includes angle stops, escutcheons, supply tubes and 1-1/4" P- trap.
  • P-trap measures 14-1/2" L.
  • 1-1/2" x 3" DIA (diameter) wall flange for p-trap.
  • Includes 1/2" tubing x 16" long supply lines.
  • 2-1/2" diameter wall flanges for supply lines.
  • Angle stops have cross handles with porcelain insets marked "H" and "C".
  • Requires Certification
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Handle Type
Cross
Material
Brass
P-Trap Design
Two Pieces
Warranty & Product Information
ASME
ASME A112.18.1-2018
CSA Certified
CSA B125.1-18
UPC
781889529645