This product requires certification to purchase.

24 in. Towel Bar in Brushed Gold

Signature Hardware

Beasley 24 in. Towel Bar in Brushed Gold

  • Fast #
  • Part #SHBE24TB2BG
  • Item #11533359
  • Manufacturer Part #559350
3.5 out of 5 Customer Rating
Brand image
Signature Hardware

Beasley 24 in. Towel Bar in Brushed Gold

  • Fast #
  • Part #SHBE24TB2BG
  • Item #11533359
  • Manufacturer Part #559350
3.5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
Collection:
Beasley
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Depth:
3-1/2
Height:
2-3/8
Installation Type:
Wall Mount
Length:
24
Material:
Metal, Stainless Steel
Number of Bars:
1
Projection:
3-1/2
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
199242009367