24 in. Towel Bar in Polished Chrome
Beasley 24 in. Towel Bar in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- 24" towel bar has a towel holder length of 21-5/8".
- Overall Dimensions: 26-3/8" L x 3-1/2" W x 2-3/8" H.
Specifications
- Application:
- Residential
- Base Plate Height:
- 2-3/8
- Collection:
- Beasley
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 3-1/2
- Hardware Included:
- Yes
- Height:
- 2-3/8
- Installation Type:
- Wall Mount
- Length:
- 24
- Material:
- Stainless Steel
- Number of Bars:
- 1
- Projection:
- 3-1/2
- UPC:
- 781889918135
- Width:
- 24