This product requires certification to purchase.

Floor Mount Tub Filler Faucet with Hand Shower in Aged Brass

Signature Hardware

Beasley Floor Mount Tub Filler Faucet with Hand Shower in Aged Brass

  • Fast #
  • Part #SHK559365
  • Item #11739127
  • Manufacturer Part #559365
4.6 out of 5 Customer Rating
Brand image
Signature Hardware

Beasley Floor Mount Tub Filler Faucet with Hand Shower in Aged Brass

  • Fast #
  • Part #SHK559365
  • Item #11739127
  • Manufacturer Part #559365
4.6 out of 5 Customer Rating

X Points

Color Finish Name: Aged Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Three function hand shower (full spray, massage, spray + massage).
  • Integral diverter to hand shower.
  • Hand shower includes factory installed backflow prevention check valve.
  • Underfloor access is required for proper installation. Installation on an existing concrete slab will require cutting and concrete removal.
  • Rough-in valve is required for use.
  • Requires Certification

Specifications

Application:
Residential
Collection:
Beasley
Color Finish Category:
Brass Tones
Color Finish Name:
Aged Brass
Faucet Material:
Metal
Faucet Type:
Floor Mount Tub Filler with Handshower
Hand Shower Flow Rate:
1.8 gpm
Handle Material:
Metal
Handle Type:
Lever
Height:
41-3/4 in
Installation Type:
Floor Mount
Length:
10-1/4 in
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
37-7/8 in
Spout Type:
Fixed
Trim Only:
No
Tub Spout Reach:
8-3/4 in
Valve Body Material:
Metal
Width:
12-1/2 in