This product requires certification to purchase.

Pressure Balanced Shower System in Aged Brass with Rain Shower Head, Slide Bar, Hand Shower, Hose, Valve Trim and Diverter - Valve Included

Signature Hardware

Beasley Pressure Balanced Shower System in Aged Brass with Rain Shower Head, Slide Bar, Hand Shower, Hose, Valve Trim and Diverter - Valve Included

  • Fast #
  • Part #SHK559403
  • Item #11739149
  • Manufacturer Part #559403
5 out of 5 Customer Rating
Brand image
Signature Hardware

Beasley Pressure Balanced Shower System in Aged Brass with Rain Shower Head, Slide Bar, Hand Shower, Hose, Valve Trim and Diverter - Valve Included

  • Fast #
  • Part #SHK559403
  • Item #11739149
  • Manufacturer Part #559403
5 out of 5 Customer Rating

X Points

Color Finish Name: Aged Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Metal handles.
  • Single function 8” Rainfall shower head.
  • Single function hand shower with easy-clean spray nozzles.
  • 60" - 72" stretchable metal shower hose.
  • Included Rough-in valves:
  • Pressure balance valve features a one-piece cartridge design for ease of maintenance, back-to-back capability, a ceramic disc cartridge, cast bronze valve body, adjustable temperature limit stop, a quick remove plaster guard, easy mounting brackets and integral stops.
  • Diverter valve features a ceramic disc cartridge and brass valve body. An available Single-Function Diverter Valve Cartridge restricts water flow to one outlet at a time.
  • Requires Certification

Specifications

Application:
Residential
Cartridge Type:
Ceramic Disc
Collection:
Beasley
Color Finish Category:
Brass Tones
Color Finish Name:
Aged Brass
Hand Shower Diameter:
4 in
Hand Shower Flow Rate:
1.8 gpm
Handle Type:
Lever
Hose Length:
60 in
Number of Handles:
Two Handle
Shower Arm Reach:
12 in
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Slide Bar Height:
30 in
Spray Type:
Rain
Trim Only:
No
Valve Body Material:
Bronze
Valve Trim Type:
Pressure Balancing, Volume Control