This product requires certification to purchase.

Round Closed Towel Ring in Polished Chrome

Signature Hardware

Beasley Round Closed Towel Ring in Polished Chrome

  • Fast #
  • Part #SHBETR2CP
  • Item #10057248
  • Manufacturer Part #SHBETR2CP
3.2 out of 5 Customer Rating
Brand image
Signature Hardware

Beasley Round Closed Towel Ring in Polished Chrome

  • Fast #
  • Part #SHBETR2CP
  • Item #10057248
  • Manufacturer Part #SHBETR2CP
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Base Plate Height
2-3/8 in
Diameter
6-1/2 in
Height
7-3/8 in
Length
6-1/2 in
Projection
2-1/8 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Beasley
Color Finish Category
Chromes
Color Finish Name
Chrome
Installation Type
Wall Mount
Material
Stainless Steel
Ring Type
Closed
Shape
Round
Warranty & Product Information
Application
Residential
UPC
781889918319