This product requires certification to purchase.

Single Handle Pull Down Bar Faucet in Brushed Gold

Signature Hardware

Beasley Single Handle Pull Down Bar Faucet in Brushed Gold

  • Fast #
  • Part #SHXCBE137BG
  • Item #11759500
  • Manufacturer Part #SHXCBE137BG
4.3 out of 5 Customer Rating
Brand image
Signature Hardware

Beasley Single Handle Pull Down Bar Faucet in Brushed Gold

  • Fast #
  • Part #SHXCBE137BG
  • Item #11759500
  • Manufacturer Part #SHXCBE137BG
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Bring classic charm and modern convenience to your bar or prep area with the Beasley Single-Hole Pull-Down Bar Faucet. Joining a sleek single-hole design, elegant curves and detailing give any sink setup a timeless focal point-all while its three-function pull-down spray head provides a customized rinse for every occasion. Choose from an array of enduring, eye-catching finishes to make the Beasley your own.
  • Three function pull down spray: Stream, full and pause.
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Faucet Connection Size
3/8 in
Faucet Height
15-11/16 in
Flow Rate
1.75 gpm
Maximum Deck Thickness
2-11/16 in
Spout Height
8-11/16 in
Spout Reach
6-9/16 in
Included Components
Deck Plate Included
No
Characteristics & Features
Collection
Beasley
Color Finish Category
Gold Tones
Color Finish Name
Brushed Gold
Faucet Material
Metal
Faucet Mount
Deck Mount
Faucet Type
Pull-down
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
1 Hole
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Spout Type
High Arc
Warranty & Product Information
Application
Residential
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Origin
Global
UPC
199242056118