This product requires certification to purchase.

Toilet Tissue Holder in Polished Nickel

Signature Hardware

Beasley Toilet Tissue Holder in Polished Nickel

  • Fast #
  • Part #SHBETH2PN
  • Item #10057246
  • Manufacturer Part #SHBETH2PN
5 out of 5 Customer Rating
Brand image
Signature Hardware

Beasley Toilet Tissue Holder in Polished Nickel

  • Fast #
  • Part #SHBETH2PN
  • Item #10057246
  • Manufacturer Part #SHBETH2PN
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Base Plate Height
2-3/8 in
Depth
3-1/2 in
Height
3-1/2 in
Projection
3-1/2 in
Width
8-7/8 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Beasley
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Installation Type
Wall Mount
Material
Zinc
Mount Type
Wall
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Application
Commercial
UPC
781889918296