This product requires certification to purchase.

Two Handle Roman Tub Faucet in Brushed Nickel (Trim Only)

This product has been replaced by

CCY 1.75 2HDL 4PC RT FCT TRIM BN
Signature Hardware Two Handle Roman Tub Filler Faucet with Hand Shower in Brushed Nickel (Trim Only)
Manufacturer Part #SHBE4RTG2ZBN
Signature Hardware

Beasley Two Handle Roman Tub Faucet in Brushed Nickel (Trim Only)

  • Fast #
  • Part #SHBE4RTGZBN
  • Item #9438725
  • Manufacturer Part #SHBE4RTGZBN
5 out of 5 Customer Rating
Brand image

This product has been replaced by

CCY 1.75 2HDL 4PC RT FCT TRIM BN
Signature Hardware Two Handle Roman Tub Filler Faucet with Hand Shower in Brushed Nickel (Trim Only)
Manufacturer Part #SHBE4RTG2ZBN
Signature Hardware

Beasley Two Handle Roman Tub Faucet in Brushed Nickel (Trim Only)

  • Fast #
  • Part #SHBE4RTGZBN
  • Item #9438725
  • Manufacturer Part #SHBE4RTGZBN
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Filler is designed to be mounted directly onto the tub deck or surround; this is a nice option for a classic aesthetic and can act as a space saver compared to freestanding models
  • Faucet body and waterways are constructed from brass ensuring a lifetime of durability and beauty
  • Operated with ceramic disc valve cartridges, guaranteeing a drip free performance and unparalleled reliability
  • Installs into 4 faucet holes with a center-to-center range of 8" - 16"
  • Deck thickness max. 1.5" or screws can be removed to accommodate thicker deck installations up to 2".
  • Features an integrated hand shower; helpful for rinsing off after a bath or cleaning the tub
  • Rough-in valve not included; purchase coordinating valve separately
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1-2018
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B125.1-18
Collection:
Beasley
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Center Size:
8 in - 16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet Only
Flow Rate:
8.0 gpm
GSA Approved:
No
Hand Shower Diameter:
1-7/8 in
Hand Shower Flow Rate:
1.8 gpm
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
Length:
21-5/8 in
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
4 Hole
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Spout Height:
5-3/8 in
Spout Type:
Fixed
Trim Only:
Yes
Tub Spout Reach:
7-3/8 in
Tub Spout Type:
Diverter
UPC:
781889814239
WaterSense Labeled:
Yes
Width:
9-3/4 in