This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Aged Brass

Signature Hardware

Beasley Two Handle Widespread Bathroom Sink Faucet in Aged Brass

  • Fast #
  • Part #SHWSCBE807AGBR
  • Item #11533650
  • Manufacturer Part #559359
3.9 out of 5 Customer Rating
Brand image
Signature Hardware

Beasley Two Handle Widespread Bathroom Sink Faucet in Aged Brass

  • Fast #
  • Part #SHWSCBE807AGBR
  • Item #11533650
  • Manufacturer Part #559359
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Aged Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Bring vintage style to your bathroom with the Beasley Widespread Faucet. Its pair of tall lever handles flaunt traditional embellishments that carry over to the hook spout, adding to the classic charm of the fixture. Made of high quality materials, the Beasley's premium build also includes a tarnish-resistant finish. A matching sink drain is included.
  • Drain is only compatible with sinks that have an overflow.
  • Requires 3-hole installation.
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Faucet Center Size
8 in
Faucet Connection Size
1/2 in
Faucet Height
6-5/16 in
Flow Rate
1.2 gpm
Handle Length (in)
2-3/4 in
Height
6-5/16 in
Length
13-1/2 in
Maximum Deck Thickness
2-9/16 in
Spout Height
3-11/16 in
Spout Reach
5-5/16 in
Spout Swivel
No
Width
7-1/8 in
Included Components
Deck Plate Included
No
Drain Included
Yes
Characteristics & Features
Bathroom Faucet Type
Widespread
Cartridge Type
Ceramic Disc
Collection
Beasley
Color Finish Category
Brass Tones
Color Finish Name
Aged Brass
Faucet Material
Metal
Faucet Mount
Deck Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
3 Hole
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Spout Type
Fixed
Trim Only
No
Warranty & Product Information
Application
Residential
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
Origin
Global
UPC
199242010226