This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Brushed Nickel

Signature Hardware

Beasley Two Handle Widespread Bathroom Sink Faucet in Brushed Nickel

  • Fast #
  • Part #SHWSCBE807ZBN
  • Item #10057263
  • Manufacturer Part #SHWSCBE807ZBN
3.9 out of 5 Customer Rating
Brand image
Signature Hardware

Beasley Two Handle Widespread Bathroom Sink Faucet in Brushed Nickel

  • Fast #
  • Part #SHWSCBE807ZBN
  • Item #10057263
  • Manufacturer Part #SHWSCBE807ZBN
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Bring vintage style to your bathroom with the Beasley Widespread Faucet. Its pair of tall lever handles flaunt traditional embellishments that carry over to the hook spout, adding to the classic charm of the fixture. Made of high quality materials, the Beasley's premium build also includes a tarnish-resistant finish. A matching sink drain is included.
  • Drain is only compatible with sinks that have an overflow.
  • Requires 3-hole installation.
  • Its pair of tall lever handles flaunt traditional embellishments that carry over to the hook spout, adding to the classic charm of the fixture
  • Made of high quality materials, the Beasley's premium build also includes a tarnish-resistant finish
  • A matching sink drain is included, actuated by a lift rod on the top it the spout
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Faucet Connection Size
1/2 in
Faucet Height
6-5/16 in
Flow Rate
1.2 gpm
Handle Length (in)
2-3/4 in
Length
13-1/2 in
Maximum Deck Thickness
2-9/16 in
Spout Height
3-11/16 in
Spout Reach
5-1/16 in
Included Components
Deck Plate Included
No
Drain Included
Yes
Handle Included
Yes
Characteristics & Features
Bathroom Faucet Type
Widespread
Cartridge Type
Ceramic Disc
Collection
Beasley
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Faucet Material
Metal
Faucet Mount
Deck Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
3 Hole
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Spout Type
Fixed
Trim Only
No
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI 372-2016, ANSI 61-2022, ANSI A117.1
Application
Residential
ASME
ASME A112.18.1-2018
CARB OTC LEED Compliant
Yes
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1-18
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 372-2016, NSF 61-2022
NSF Certified
Yes
Origin
Global
WaterSense Labeled
Yes
UPC
781889918463