This product requires certification to purchase.

24 in. Towel Bar in Brushed Nickel

Signature Hardware

Berwyn 24 in. Towel Bar in Brushed Nickel

  • Fast #
  • Part #SHBW24TB2ZBN
  • Item #10135834
  • Manufacturer Part #SHBW24TB2ZBN
5 out of 5 Customer Rating
Brand image
Signature Hardware

Berwyn 24 in. Towel Bar in Brushed Nickel

  • Fast #
  • Part #SHBW24TB2ZBN
  • Item #10135834
  • Manufacturer Part #SHBW24TB2ZBN
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 24" towel bar has a towel holder length of 24". Overall Dimensions: 3-7/16" L x 25-15/16" W x 1-15/16" H.
  • Intended for use with 3-1/2" drain opening.
  • Overall diameter: 4-3/8".
  • Requires Certification
Dimensions & Measurements
Base Plate Height
1-15/16 in
Depth
3-7/16 in
Diameter
24 in
Height
1-15/16 in
Length
24 in
Projection
3-7/16 in
Width
3-7/16 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Berwyn
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Installation Type
Wall Mount
Material
Metal
Mount Type
Wall
Number of Bars
1
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Application
Residential
UPC
781889927120