This product requires certification to purchase.

Floor Mount Tub Filler Faucet in Brushed Gold

Signature Hardware

Berwyn Floor Mount Tub Filler Faucet in Brushed Gold

  • Fast #
  • Part #SHBWFS2000G2BG
  • Item #10169676
  • Manufacturer Part #488293
3.1 out of 5 Customer Rating
Brand image
Signature Hardware

Berwyn Floor Mount Tub Filler Faucet in Brushed Gold

  • Fast #
  • Part #SHBWFS2000G2BG
  • Item #10169676
  • Manufacturer Part #488293
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Single function hand shower dimensions are 1-1/8" W x 7-5/16".
  • When purchased with valve, spout flow rate is 9.5 gpm (35.7 L/min) @ 80 psi.
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Faucet Connection Size
3/8 in
Hand Shower Flow Rate
1.75 gpm
Height
39-5/16 in
Length
8-1/8 in
Spout Height
36 in
Tub Spout Reach
7-5/16 in
Width
11-7/16 in
Characteristics & Features
Collection
Berwyn
Color Finish Category
Gold Tones
Color Finish Name
Brushed Gold
Faucet Connection
IPS
Faucet Type
Tub Faucet
Handle Material
Metal
Handle Type
Lever
Installation Type
Floor Mount
Number of Handles
Single Handle
Number of Holes
1 Hole
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Showerhead Function
Single
Spout Type
Straight
Trim Only
Yes
Warranty & Product Information
ADA Compliant
No
Application
Residential
CEC Compliant
For Sale in CA
WaterSense Labeled
Yes
UPC
781889963470