This product requires certification to purchase.

Floor Mount Tub Filler Faucet in Brushed Nickel

Signature Hardware

Berwyn Floor Mount Tub Filler Faucet in Brushed Nickel

  • Fast #
  • Part #SHBWFS2000G2ZBN
  • Item #10169679
  • Manufacturer Part #SHBWFS2000G2ZBN
3.4 out of 5 Customer Rating
Brand image
Signature Hardware

Berwyn Floor Mount Tub Filler Faucet in Brushed Nickel

  • Fast #
  • Part #SHBWFS2000G2ZBN
  • Item #10169679
  • Manufacturer Part #SHBWFS2000G2ZBN
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Looking for compatible parts?

Product Details

Product Description
  • Single function hand shower dimensions are 1-1/8" W x 7-5/16" L and has a flow rate of 1.8 gpm (gallons per minute).
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Faucet Connection Size
3/8 in
Flow Rate
9.5 gpm
Hand Shower Diameter
1-1/8 in
Hand Shower Flow Rate
1.75 gpm
Height
39-5/16 in
Length
11-7/16 in
Spout Height
36 in
Tub Spout Reach
7-5/16 in
Width
8-1/8 in
Characteristics & Features
Collection
Berwyn
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Faucet Connection
IPS
Faucet Material
Metal
Faucet Type
Floor Mount Tub Filler
Handle Material
Metal
Handle Type
Lever
Installation Type
Freestanding
Number of Handles
Single Handle
Number of Holes
1 Hole
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Showerhead Function
Single
Spout Type
Straight
Trim Only
Yes
Warranty & Product Information
Application
Residential
CEC Compliant
For Sale in CA
WaterSense Labeled
Yes
UPC
781889963500