Freestanding Tub Faucet with Hand Shower in Brushed Nickel - Rough-In Valve Included
Berwyn Freestanding Tub Faucet with Hand Shower in Brushed Nickel - Rough-In Valve Included
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
This product includes
Signature Hardware Freestanding Tub Faucet Rough-In Valve
Part #SHFSR2000
Signature Hardware Floor Mount Tub Filler Faucet in Brushed Nickel
Part #SHBWFS2000G2ZBN
- Single function hand shower dimensions are 1-1/8" W x 7-5/16" L and has a flow rate of 1.8 gpm (gallons per minute).
-
Green
Specifications
- Application:
- Residential
- Collection:
- Berwyn
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 3/8 in
- Faucet Material:
- Metal
- Faucet Type:
- Floor Mount Tub Filler with Handshower
- Flow Rate:
- 9.5 gpm
- Hand Shower Diameter:
- 1-1/8 in
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 39-5/16 in
- Installation Type:
- Freestanding
- Length:
- 11-7/16 in
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Showerhead Function:
- Single
- Spout Height:
- 36 in
- Spout Type:
- Straight
- Trim Only:
- No
- Tub Spout Reach:
- 7-5/16 in
- WaterSense Labeled:
- Yes
- Width:
- 8-1/8 in