This product requires certification to purchase.

Single Handle Diverter Valve Trim in Brushed Nickel

Signature Hardware

Berwyn Single Handle Diverter Valve Trim in Brushed Nickel

  • Fast #
  • Part #SHK482786
  • Item #9845124
  • Manufacturer Part #482786
4 out of 5 Customer Rating
Brand image
Signature Hardware

Berwyn Single Handle Diverter Valve Trim in Brushed Nickel

  • Fast #
  • Part #SHK482786
  • Item #9845124
  • Manufacturer Part #482786
4 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Designed to accommodate sinks with extra-thick design.
  • Disposer flange measures 2-3/8" deep overall.
  • Includes stopper.
  • Fits most InSinkErator disposals and continuous feed three-bolt disposers with 3-3/8" I.D.
  • Disposer flange does not have threads.
  • Brass valve body.
  • Ceramic cartridge.
  • Recommended valve installation depth 1-5/8" to 2-3/8".
  • Must be installed in accordance with provided installation instructions.
  • Requires Certification

Specifications

Application:
Residential
Cartridge Type:
Ceramic Disc
Collection:
Berwyn
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
5 in
Escutcheon Height:
5 in
Escutcheon Width:
5 in
Faucet Connection:
NPT
Faucet Connection Size:
3/4 in
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
2-1/2 in
Length:
3-1/2 in
Number of Handles:
Single Handle
Product Type:
Valve Trim
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Trim Only:
No
Valve Trim Type:
Transfer & Diverter
WaterSense Labeled:
No
Width:
4-1/2 in