Single Handle Diverter Valve Trim in Matte Black
Berwyn Single Handle Diverter Valve Trim in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
This product includes
- Designed to accommodate sinks with extra-thick design.
- Disposer flange measures 2-3/8" deep overall.
- Includes stopper.
- Fits most InSinkErator disposals and continuous feed three-bolt disposers with 3-3/8" I.D.
- Disposer flange does not have threads.
- Brass valve body.
- Ceramic cartridge.
- Recommended valve installation depth 1-5/8" to 2-3/8".
- Must be installed in accordance with provided installation instructions.
Specifications
- Application:
- Residential
- Cartridge Type:
- Ceramic Disc
- Collection:
- Berwyn
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Diameter:
- 5 in
- Escutcheon Height:
- 5 in
- Escutcheon Width:
- 5 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 3/4 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 2-1/2 in
- Length:
- 3-7/16 in
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Trim Only:
- No
- Valve Trim Type:
- Transfer & Diverter
- WaterSense Labeled:
- No
- Width:
- 4-1/2 in