Single Handle Floor Mount Filler Set in Brushed Gold - Valve Included
Berwyn Single Handle Floor Mount Filler Set in Brushed Gold - Valve Included
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
This product includes
Signature Hardware Freestanding Tub Faucet Rough-In Valve with Stops
Part #SHFSR2000WS
Signature Hardware Floor Mount Tub Filler Faucet in Brushed Gold
Part #SHBWFS2000G2BG
- Single function hand shower dimensions are 1-1/8" W x 7-5/16".
- When purchased with valve, spout flow rate is 9.5 gpm (35.7 L/min) @ 80 psi.
-
Green
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Berwyn
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 3/8 in
- Flow Rate:
- 9.5 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 37-1/2 in
- Length:
- 8-1/8 in
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Showerhead Function:
- Single
- Trim Only:
- No
- Tub Spout Reach:
- 7-5/16 in
- WaterSense Labeled:
- Yes
- Width:
- 11-7/16 in