Single Handle Monoblock Bathroom Sink Faucet in Brushed Nickel
Berwyn Single Handle Monoblock Bathroom Sink Faucet in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
This product includes
Signature Hardware Deck Plate in Brushed Nickel
Part #SHBWDP107ZBN
- Drain is only compatible with sinks that have an overflow.
- Included deck plate converts faucet from a single-hole installation to a 4" centerset spread.
- The Berwyn single-hole bathroom faucet with deck plate delivers modernity and functionality to your bathroom
- Controlled by a single lever, this fixture makes it easy to set the water pressure and temperature to your liking
- Its eye-catching silhouette captures angular appeal while offering versatility and elegance
- Made of durable metal, the Berwyn is sure to bring lasting quality to your bathroom for years to come
- Choose your favorite finish to best complement existing decor
-
Green
Specifications
- Application:
- Residential
- Bathroom Faucet Type:
- Monoblock
- Cartridge Type:
- Ceramic Disc
- Collection:
- Berwyn
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Deck Plate Included:
- Yes
- Drain Included:
- Yes
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 6-3/16 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Length (in):
- 2-5/8 in
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 6-3/16 in
- Length:
- 6-1/16 in
- Maximum Deck Thickness:
- 1-3/4 in
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole, 3 Hole
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Spout Height:
- 4-1/8 in
- Spout Reach:
- 4 in
- Spout Type:
- Straight
- Stream Type:
- Aerated
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Width:
- 6-1/4 in