This product requires certification to purchase.

60 in. x 32 in. Soaker Alcove Bathtub with Right Drain in White

Signature Hardware

Bradenton 60 in. x 32 in. Soaker Alcove Bathtub with Right Drain in White

  • Fast #
  • Part #SHBDS6032RWH
  • Item #4107130
  • Manufacturer Part #S6032RMIRWH
4.3 out of 5 Customer Rating
Brand image
Signature Hardware

Bradenton 60 in. x 32 in. Soaker Alcove Bathtub with Right Drain in White

  • Fast #
  • Part #SHBDS6032RWH
  • Item #4107130
  • Manufacturer Part #S6032RMIRWH
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Covered under Signature Hardware's 25 year limited warranty
  • Acrylic construction maintains heat longer and is easy to clean
  • Soaking bath tub for a calm bathing experience
  • Installs in a three wall alcove configuration
  • Right drain placement
  • Tub is pre-drilled for an overflow
  • Integral arm rests
  • Textured slip-resistant bottom
  • Pre-leveled base
  • Integral tile flange and skirt with removable access panel
  • Requires Certification
Dimensions & Measurements
Basin Depth
21-1/2 in
Basin Length
40-1/2 in
Basin Width
20 in
Capacity
48 gal
Depth
21-1/2 in
Drain Opening
3-1/2 in
Height
1-5/8 in
Length
3-1/2 in
Overall Height
21-1/2 in
Overall Length
60 in
Overall Width
32 in
Soaking Depth
17-1/2 in
Weight
87 lb
Width
3-1/2 in
Included Components
Drain Included
No
Characteristics & Features
Basin Shape
Rectangle
Bathtub Shape
Rectangle
Bathtub Type
Soaker
Collection
Bradenton
Color Finish Category
Whites
Color Finish Name
White
Drain Location
Right
Installation Type
3 Wall Alcove
Material
Acrylic
Number of Jets
73
Number of Occupants
1
Proposition 65
WARNING: Cancer WWW.p65warnings.ca.gov
Electrical & Operational Information
AMP
7.5
Warranty & Product Information
ADA Compliant
No
Application
Residential
CSA Certified
CSA B45.5-22
IAPMO Listed
Yes
Origin
Global
UPC
781889222003