This product requires certification to purchase.

Elongated Toilet Bowl in White

Signature Hardware

Bradenton Elongated Toilet Bowl in White

  • Fast #
  • Part #SHBD260WH
  • Item #7601729
  • Manufacturer Part #SH10260WH
5 out of 5 Customer Rating
Brand image
Signature Hardware

Bradenton Elongated Toilet Bowl in White

  • Fast #
  • Part #SHBD260WH
  • Item #7601729
  • Manufacturer Part #SH10260WH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 18
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Visible trap way
  • Standard seat features soft-close mechanism
  • Optional bidet seat details: Bidet seat adds 1" to bowl height
  • Side knob allows for adjustment of angle, water volume, and cleaning type
  • Spray nozzle features multiple holes for a softer cleanse and water saving operation
  • Spray nozzle is self-cleaning, antibacterial, and removable for further cleaning.
  • Bidet seat has a glossy finish with protective bumpers and self-closing seat/lid
  • Compatible with the Brookdale elongated bidet seat
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Bowl Height Range
17 in+
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
Height
34 in
Toilet Bowl Height
20-1/2 in
Toilet Bowl Length
29 in
Toilet Bowl Width
14-1/2 in
Toilet Rough-In
12 in
Width
17 in
Included Components
Toilet Seat Included
No
Characteristics & Features
Bowl Shape
Elongated
Collection
Bradenton
Color Finish Category
Whites
Color Finish Name
White
Dual Flush
No
Flush Type
Gravity
Handle Type
Lever
Material
Vitreous China
Toilet Installation
Floor Mount
Toilet Seat Shape
Elongated
Toilet Type
Two Piece
Trip Lever Location
Left-Hand
Trip Lever Placement
Front
Warranty & Product Information
ADA Compliant
Yes
ASME
ASME A112.19.2
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1
EPA Compliant
Yes
GSA Approved
No
IAPMO Listed
Yes
MA Approved
Yes
NSF Certified
No
WaterSense Labeled
Yes
UPC
781889346136