This product requires certification to purchase.

1.28 gpf Elongated One Piece Skirted Toilet in White - Includes Lever in Polished Nickel

Signature Hardware

Brinstead 1.28 gpf Elongated One Piece Skirted Toilet in White - Includes Lever in Polished Nickel

  • Fast #
  • Part #SHK497793
  • Item #10425228
  • Manufacturer Part #497793
3.9 out of 5 Customer Rating
Brand image
Signature Hardware

Brinstead 1.28 gpf Elongated One Piece Skirted Toilet in White - Includes Lever in Polished Nickel

  • Fast #
  • Part #SHK497793
  • Item #10425228
  • Manufacturer Part #497793
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Skirted bowl with concealed trapway.
  • High efficiency toilet uses 20% less water than standard toilets.
  • Toilet is compatible with Aldridge bidet seat.
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Bowl Height Range:
16-17 in
Bowl Shape:
Elongated
CEC Compliant:
For Sale in CA
Collection:
Brinstead
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
29 in
Dual Flush:
Yes
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
Handle Type:
Lever
Height:
28-1/4 in
Material:
Porcelain
Number of Pieces:
2 Piece
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Toilet Bowl Height:
16-1/4 in
Toilet Bowl Length:
13-1/4 in
Toilet Bowl Width:
10-7/8 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
Yes
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front
Toilet Type:
One Piece
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Front
WaterSense Labeled:
Yes
Width:
16-1/4 in